Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Poly Lawn Rake, 30 in L

  • Mfr # GR1402585

  • Zoro # G403727068


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Head Style
Poly
Handle Type
Cushion Grip
Handle Length
30 in
Head Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR1402585
Zoro #
G403727068
UPC #
750071232373
Country of Origin
China

Dimensions

Handle Length
30 in

Details

Head Style
Poly
Handle Type
Cushion Grip
Head Material
Poly
Item
Lawn Rake

Description

Ideal for large yards and big jobs, this leaf rake quickly and efficiently collects leaves, grass clippings, twigs, pine needles and acorns. The poly tines resist cracking while retaining their shape, even after continual usage. The rake’s lightweight materials minimize fatigue and reduce back strain.

Specifications
  • Size: 30"
  • Dimension: 68 x 29 x 1 in.
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.