Zoro Homepage

The Ultomato Green - TMC60

  • Mfr # GR44480

  • Zoro # G504148748


product price: $59.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR44480
Zoro #
G504148748
UPC #
654204073317
Country of Origin
China

Description

  • The very best for your tomatoes and other climbing vegetables and fruits.
  • Patent pending design uses three 5 foot heavy duty sturdy stakes and nine fully adjustable support clips.
  • This allows for continuous support adjustment while your plant grows and keeps your produce off the ground and secure.
  • Completely adjustable supports all part of the plants.
  • Will provide years of growing service and easy storage after the season.
  • length 0.9".
  • width 3.8 ".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.