This item is Discontinued.

This item is Discontinued.
W10247-W-U White Stamp 3 Gang Toggle Plate (Discontinued)
Mfr #
GR878718
Zoro #
G304107129
UPC # 753153416142
Country of Origin China
Category Stamps and Ink Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GR878718
Zoro #
G304107129
UPC #
753153416142
Country of Origin
China
Description
Features
- Stamped
- Shape - Round
- 3 Gang
- Toggle Wall Plate
- Material - Steel
- Installation Hardware Included.
- Color - White
- Dimension - 0.5 x 7.88 x 6.88 in.
- Item Weight - 0.34 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.