Animal Repellent Scent Pouch For Mice 4PK

  • Mfr # GPR-4-15

  • Zoro # G916138993


product price:  $18.89
/pk 4, $4.72/ea

Key Features

Used For
Animal/Rodent Repellent
Overall Height
3.7 in
Overall Width
7.6 in
Overall Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPR-4-15
Zoro #
G916138993
UPC #
819721022693
Country of Origin
China

Dimensions

Overall Height
3.7 in
Overall Width
7.6 in
Overall Length
2.7 in

Details

Used For
Animal/Rodent Repellent
Item
Rodent & Animal Control

Description

Packaging Type: Boxed, Product Form: Scent Pouch, Product Type: Animal Repellent, Ready to Use: Yes, Sub Brand: , Treatment Coverage Area: , Brand Name: Grandpa Gus's, Application Frequency: , Safe for Edibles: Yes, Safe for Pets: Yes, Animal Type: Mice, Vendor Internet Sales Policy: Sale of this product on third-party online marketplaces eg. Amazon, eBay, Walmart is prohibited.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.