Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 FXS, 1 FASTETHERNET

  • Mfr # HT801 V2

  • Zoro # G322445975


product price: $48.69
/ea

Key Features

Phone Line (RJ-11)
Yes
Power Source
Power Supply
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Standards
FCC: Part15BCEEN55032EN55024EN61000-3-2EN61000-3-3EN60950-1RCM: AS/NZSCISPR22AS/NZS60950.1S003 K.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT801 V2
Zoro #
G322445975
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.9 in
Width
3.9 in

Details

Phone Line (RJ-11)
Yes
Power Source
Power Supply
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Standards
FCC: Part15BCEEN55032EN55024EN61000-3-2EN61000-3-3EN60950-1RCM: AS/NZSCISPR22AS/NZS60950.1S003 K.21
Features
Easy to Use, Call Transfer, Compact, LED Indicator, Call Hold, Do not Disturb, Call Waiting, Caller ID, Flash LED, Conferencing, Call Forwarding, 3-way Conferencing
Input Voltage
230 V AC, 120 V AC
Item
Analog Telephone Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.