2 FXO, 2 FXS, 500 Users AUDIO ONLY
Mfr # 6947273703556
Zoro # G115236759
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
3
Network Standard
1000Base-T
USB
Yes
Number of FXO (RJ-11) Ports
2
Mounting
Desktop, Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6947273703556
Zoro #
G115236759
UPC #
6947273703556
Country of Origin
China
Dimensions
Width
6.9 in
Depth
10.6 in
Height
1.4 in
Details
Number of Network (RJ-45) Ports
3
Network Standard
1000Base-T
USB
Yes
Number of FXO (RJ-11) Ports
2
Mounting
Desktop, Wall Mountable
Application
Voice, Public Switched Telephone Network (PSTN), Audio, PBX, Data, Telephone, Business
Ethernet Technology
Gigabit Ethernet
Item
VoIP Gateway
Frequency
50/60 Hz
Series
UCM6300
Number of FXS (RJ-11) Ports
2
Description
#N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.