Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 FXO, 1 FXS, 2 GIGE POE NAT ROUTER

  • Mfr # HT841

  • Zoro # G622443725


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
3.9 in
Number of Network (RJ-45) Ports
2
Number of FXS (RJ-11) Ports
1
Number of FXO (RJ-11) Ports
4
Includes
HT841 VoIP Gateway1 x Ethernet Cable1 x Quick Installation Guide (Power Supply Not Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT841
Zoro #
G622443725
UPC #
197498799896
Country of Origin
China

Dimensions

Width
3.9 in

Details

Number of Network (RJ-45) Ports
2
Number of FXS (RJ-11) Ports
1
Item
VoIP Gateway
Number of FXO (RJ-11) Ports
4
Includes
HT841 VoIP Gateway1 x Ethernet Cable1 x Quick Installation Guide (Power Supply Not Included)
PoE (RJ-45) Port
Yes
Ethernet Technology
Fast Ethernet, Gigabit Ethernet, Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.