Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 FXS, 2 GIGE, NAT ROUTER

  • Mfr # HT818 V2

  • Zoro # G122443829


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Gigabit Ethernet
Frequency
60 Hz, 50 Hz
Number of FXS (RJ-11) Ports
8
Number of Network (RJ-45) Ports
2
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT818 V2
Zoro #
G122443829
UPC #
-
Country of Origin
China

Dimensions

Height
1.4 in

Details

Item
VoIP Gateway
Ethernet Technology
Gigabit Ethernet
Frequency
60 Hz, 50 Hz
Number of FXS (RJ-11) Ports
8
Number of Network (RJ-45) Ports
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.