
Android 11 w/ 7.0 Vertical LCD Touchscreen
Mfr # GXV3470
Zoro # G016440439
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Desktop
Effective Image Resolution
2 Megapixel
Product Type
IP Phone
Package Contents
High-End Smart Video Phone for Android, Handset with Cord, Base Stand, Universal Power Supply, Network Cable, Screen Cleaning Cloth, Quick Installation Guide
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GXV3470
Zoro #
G016440439
UPC #
6947270000000
Country of Origin
China
Details
Mount Type
Desktop
Effective Image Resolution
2 Megapixel
Product Type
IP Phone
Package Contents
High-End Smart Video Phone for Android, Handset with Cord, Base Stand, Universal Power Supply, Network Cable, Screen Cleaning Cloth, Quick Installation Guide
USB
Yes
Wireless Technology
Wi-Fi, Bluetooth
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Video Phone
Yes
Speakerphone
Yes
IP Phone Technology
VoIP
Connectivity Technology
Corded
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.