Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESSENTIAL IP PHONE -

  • Mfr # GRP2603P

  • Zoro # G122606385


product price: $68.99
/ea

Key Features

Height
2.7 in
Network (RJ-45)
Yes
Form Factor
Desktop, Wall Mountable
Width
8.1 in
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP2603P
Zoro #
G122606385
UPC #
-
Country of Origin
China

Dimensions

Height
2.7 in
Width
8.1 in

Details

Item
IP Phone
Network (RJ-45)
Yes
Form Factor
Desktop, Wall Mountable
Number of Network (RJ-45) Ports
2
IP Phone Technology
VoIP
Total Number of Phone Lines
3
Speakerphone
Yes
Communication Protocols
SIP, IPv6, RTCP, NTP, SSH, RTP, PPPoE, TCP, LLDP, RTCP XR, STUN, UDP, ICMP, ARP, DHCP, SRTP, TLS, LDAP
PoE (RJ-45) Port
Yes
Includes
3-Line Essential IP Phone, Handset with Cord, Base Stand, Network Cable, Quick Installation Guide

Description

ESSENTIAL IP PHONE - GRP2603P

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.