Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GSN-GWN7002

  • Mfr # GWN7002

  • Zoro # G622781292


product price: $72.49
/ea
Sold in multiples of 8 for $579.92

Key Features

Ethernet Technology
2.5 Gigabit Ethernet
Certifications & Standards
FCCCERCMICUKCA
Mounting
Wall Mountable, Desktop
Depth
8.3 in
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWN7002
Zoro #
G622781292
UPC #
6947273704430
Country of Origin
China

Dimensions

Depth
8.3 in
Height
1.4 in
Width
5.1 in

Details

Ethernet Technology
2.5 Gigabit Ethernet
Certifications & Standards
FCCCERCMICUKCA
Mounting
Wall Mountable, Desktop
Number of WAN Ports
1
Networking Standards
IEEE 802.3af, IEEE 802.3x, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3, IEEE 802.1Q, IEEE 802.1p, IEEE 802.1x
USB Version
USB 2.0
Item
Router
Total Number of Expansion Slots
2
Standard Memory
256 MB
Package Contents
GWN7002 RouterUniversal Power SupplyNetwork CableQuick Installation Guide
Power Source
Power Supply
Number of Network (RJ-45) Ports
3
VoIP Supported
Yes
Total Number of Ports
4
PoE (RJ-45) Port
Yes
Expansion Slot Type
SFP (mini-GBIC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.