Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-end Handset with Powerful DECT

  • Mfr # 6947273702757

  • Zoro # G215250143


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Features
Belt Clip, Call Park, Speakerphone, Hearing Aid, Phone Book, Push-to-talk, DND (Do Not Disturb), Message Waiting, Vibrator, Auto-answer, Call Pick-up, Conference Call, Call Forwarding, Intercom, Caller Log, Rechargeable Battery, Hold, Call Waiting, Call Transfer, Backlit Keypad, Headset Port
Volume Control
Yes
Includes
Handset Unit, Universal Power Supply, Charger Cradle, Belt Clip, Battery, Quick Start Guide
Height
6.6 in
Depth
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6947273702757
Zoro #
G215250143
UPC #
6947273702757
Country of Origin
China

Dimensions

Height
6.6 in
Depth
0.9 in
Width
2.1 in
Screen Size
2.4 in

Details

Item
Handset
Features
Belt Clip, Call Park, Speakerphone, Hearing Aid, Phone Book, Push-to-talk, DND (Do Not Disturb), Message Waiting, Vibrator, Auto-answer, Call Pick-up, Conference Call, Call Forwarding, Intercom, Caller Log, Rechargeable Battery, Hold, Call Waiting, Call Transfer, Backlit Keypad, Headset Port
Volume Control
Yes
Includes
Handset Unit, Universal Power Supply, Charger Cradle, Belt Clip, Battery, Quick Start Guide
Standards
FCC: FCC Part 15B; FCC Part 15D; SAR (FCC 47 CFR Part2.1093; IEEE 1528; IEC 62209-2); FCC Part68 HAC; FCC ID; CE: EN 55032; EN 55035; EN 61000-3-2; EN 61000-3-3; EN 60950-1; EN 301 489-1/-6; EN 301 406; EN 50332-2; SAR(EN50360;EN50566;EN 50663;EN62209-1; EN62209-2; EN 62479); RED NB Cert RCM:AS/NZS CISPR32; AS/NZS 60950.1; AS/CA S004; AS/ACIF S040. ANATEL; EAC; UL (adapter)
For Use With
Grandstream's DP750 DECT VoIP Base Stations; Grandstream's DP752 DECT VoIP Base Stations
Cord Type
Cordless
Talk Time (Minutes)
2880 mins
Wireless Operating Distance
1312.34 ft
Battery Standby Time
500 hr
Frequency Range
1.92 GHz to 1.93 GHz
Screen Type
TFT LCD
Wireless Technology
DECT
Buttons & Keys
End Button, Navigation Key, Push-to-talk, Speaker, Volume Control, Menu, Soft Key, Mute Button, Send
Screen Resolution
240 x 320

Description

Powerful DECT VoIP Base Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.