Hybrid 802.11ac Wave-2 Wi-Fi 5 AP (2x2 2.4GHz, 4x4 5.0 GHz)
- Mfr # GWN7625
- Zoro # G723515376
product price:Â
$
58.95
/ea
Key Features
Transmission Speed
2.03 Gbps
Height
1.8 in
Wi-Fi Generation
Wi-Fi 5
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac
Width
8.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWN7625
- Zoro #
- G723515376
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 1.8 in
- Width
- 8.1 in
- Depth
- 8.1 in
Details
- Transmission Speed
- 2.03 Gbps
- Wi-Fi Generation
- Wi-Fi 5
- Wireless LAN Standard
- IEEE 802.11 a/b/g/n/ac
- Frequency
- 2.40 GHz
Description
Hybrid 802.11ac Wave-2 Wi-Fi 5 Wi-Fi AP (2x2 2.4GHz, 4x4 5.0 GHz)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.