Shop GRANDSTREAM
See all product information
Create Account
IP Telephone Adaptor 32 FXS ga
- Mfr # GXW4232
- Zoro # G423515362
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Series
GXW42xx
Voltage
12 V DC
Height
1.7 in
Width
7.3 in
Depth
17.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GXW4232
- Zoro #
- G423515362
- UPC #
- -
- Country of Origin
- Unknown
- Series
- GXW42xx
- Voltage
- 12 V DC
Dimensions
- Height
- 1.7 in
- Width
- 7.3 in
- Depth
- 17.3 in
Description
IP Telephone Adaptor 32 FXS gateway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.