Shop GRANDSTREAM
See all product information
Create Account
Layer 2 Unmanaged Switch, 8 x
- Mfr # GWN7701
- Zoro # G423515065
product price:Â
$
23.69
/ea
Key Features
Length
6.5 in
Speed
125 Mbps
Height
1.2 in
Width
3.1 in
Input Voltage
5 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWN7701
- Zoro #
- G423515065
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Ethernet Switch
- Speed
- 125 Mbps
- Input Voltage
- 5 V DC
Dimensions
- Length
- 6.5 in
- Height
- 1.2 in
- Width
- 3.1 in
Description
Layer 2 Unmanaged Switch, 8 x GigE, Plastic Case GWN7701
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.