
POWERFUL 8 PORT FXS GATEWAY WITH
Mfr # HT818
Zoro # G316487936
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Number of FXS (RJ-11) Ports
8
Height
1.4 in
Width
4.7 in
Number of Network (RJ-45) Ports
2
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT818
Zoro #
G316487936
UPC #
6947273702412
Country of Origin
China
Dimensions
Height
1.4 in
Width
4.7 in
Details
Number of FXS (RJ-11) Ports
8
Item
VoIP Gateway
Number of Network (RJ-45) Ports
2
Ethernet Technology
Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.