Zoro Homepage

The Dp720 Is A Dect Cordless Voip Phone Supporting A Range Of 50

  • Mfr # DP720

  • Zoro # G0181162


product price: $59.65
/ea

Key Features

Depth
1"
Width
2"
Color
Black
Height
6.1"
Frequency
1.88 GHz to 1.90 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP720
Zoro #
G0181162
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
1"
Width
2"
Height
6.1"
Screen Size
1.8"

Details

Item
Handset
Color
Black
Frequency
1.88 GHz to 1.90 GHz
Wireless Technology
DECT
Buttons & Keys
Soft Key, Send, Mute Button, End Button, Speaker, Navigation Key, Menu
Wireless Operating Distance
984.25 ft
Connectivity Technology
Cordless
USB
Yes
Screen Resolution
128 x 160
Compatibility
Grandstream DP750 DECT VoIP Base Station
Screen Type
TFT LCD
Headset Port
Yes
Battery Standby Time
250 Hour
Battery Talk Time
20 Hour

Description

Grandstream DP720 DECT Cordless HD Handset for Mobility - Cordless - DECT - 1.8" Screen Size - USB - Headset Port - 20 Hour Battery Talk Time - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.