Zoro Homepage

The Dp752 Is A Powerful Dect Voip Base Station That Pairs w/ Up To 5

  • Mfr # DP752

  • Zoro # G0183962


product price: $61.15
/ea

Key Features

Number of Channels
5
Series
DP
Height
5.5"
Standards
FCC: FCC Part 15B; FCC Part 15D; MPE; FCC ID, CE: EN 55032; EN 55035; EN 61000-3-2; EN 61000-3-3; EN 60950-1; EN 301-489-1/-6; EN, 301 406; EN 50385; RED NB Cert, RCM: AS/NZS 32; AS/NZS 60950.1, ANATEL: ANATEL, EAC
Depth
4.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP752
Zoro #
G0183962
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5.5"
Depth
4.1"
Width
25.6"

Details

Number of Channels
5
Series
DP
Item
Phone Base Station
Standards
FCC: FCC Part 15B; FCC Part 15D; MPE; FCC ID, CE: EN 55032; EN 55035; EN 61000-3-2; EN 61000-3-3; EN 60950-1; EN 301-489-1/-6; EN, 301 406; EN 50385; RED NB Cert, RCM: AS/NZS 32; AS/NZS 60950.1, ANATEL: ANATEL, EAC
Frequency
1.92 GHz to 1.93 GHz
Compatibility
Grandstream Cordless Handsets: DP730, DP722, DP720
Wireless Operating Distance
1312.34 ft
Wireless Technology
IP DECT
Package Contents
DP752 Phone Base Station, Universal Power Supply, Ethernet Cable, Quick Start Guide, GPL Statement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.