Zoro Homepage

The Gac2500 Is Grandstreams Audio Conferencing Unit That Supports 6

  • Mfr # GAC2500

  • Zoro # G2301674


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
GAC2500 Phone, Universal Power Supply, Network Cable, USB Cable, RJ48 Cascade Cable, Quick Installation Guide
Depth
11.2 in
Caller ID
Yes
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAC2500
Zoro #
G2301674
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
11.2 in
Width
11 in
Height
2.4 in

Details

Item
IP Conference Station
Color
Black
Includes
GAC2500 Phone, Universal Power Supply, Network Cable, USB Cable, RJ48 Cascade Cable, Quick Installation Guide
Caller ID
Yes
Type
IP Conference Station
Mounting Type
Desktop
Speakerphone
Yes
Power Source
AC Adapter
Wireless LAN Standard
IEEE 802.11b/g/n
USB
Yes
Handset Connectivity Technology
Corded/Cordless
Network (RJ-45)
Yes
IP Phone Technology
VoIP
Display Color
Color
Environmentally Friendly
Yes
Total Number of Phone Lines
6
Package Contents
GAC2500 Phone, Universal Power Supply, Network Cable, USB Cable, RJ48 Cascade Cable, Quick Installation Guide
Communication Protocols
SSH, ARP, SRTP, TLS, LLDP, LDAP, NTP, RTP, RTCP, UDP, ICMP, DHCP, IPv6, TCP, PPPoE, SIP, STUN
Wireless Technology
Bluetooth, Wi-Fi
Base Unit Connectivity Technology
Corded/Cordless
PoE (RJ-45) Port
Yes
Green Environmental Attribute
Environmentally Friendly
Number of Phone Lines
6
Mounting
Desktop
Mount Type
Desktop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.