The Gds3705 Is An Audio Door System Featuring Dual Microphones, Hd

  • Mfr # GDS3705

  • Zoro # G1892734


product price: $200.44
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Type
Intercom Sub Station
Width
4.7 in
Depth
0.5 in
Mounting Type
Wall Mount, Flush Mount, Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS3705
Zoro #
G1892734
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.5 in
Width
4.7 in
Depth
0.5 in

Details

Item
Intercom Sub Station
Type
Intercom Sub Station
Mounting Type
Wall Mount, Flush Mount, Surface Mount
Voltage
12 V DC
Connectivity Technology
Cable
Power Source
Power Adapter
Input Voltage
12 V DC
Mounting
Flush, Wall, Surface
IP Rating
IP66
Communication Protocol
SIP
Mount Type
Surface Mount, Wall Mount, Flush Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.