Zoro Homepage

The Grp2613 Is A Powerful 3-Line Carrier-Grade Ip Phone Designed w/

  • Mfr # GRP2613

  • Zoro # G1861471


product price: $68.89
/ea

Key Features

Includes
GRP2613 Phone, Handset with Cord, Phone Stand, 5V Power Adapter, Network Cable, Quick Installation Guide, GPL License
Type
IP Phone
Mounting Type
Desktop
Speakerphone
Yes
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP2613
Zoro #
G1861471
UPC #
-
Country of Origin
Unknown

Details

Item
IP Phone
Includes
GRP2613 Phone, Handset with Cord, Phone Stand, 5V Power Adapter, Network Cable, Quick Installation Guide, GPL License
Type
IP Phone
Mounting Type
Desktop
Speakerphone
Yes
Network (RJ-45)
Yes
IP Phone Technology
VoIP
PoE (RJ-45) Port
Yes
Handset Connectivity Technology
Corded
Communication Protocols
IPv6, ARP, TLS, RTCP, NTP, DHCP, LLDP, SRTP, TCP, UDP, PPPoE, ICMP, RTP, STUN, SIP, LDAP
Total Number of Phone Lines
3
Display Color
Color
Number of Network (RJ-45) Ports
2
Base Unit Connectivity Technology
Corded
Power Source
AC Adapter
Package Contents
GRP2613 Phone, Handset with Cord, Phone Stand, 5V Power Adapter, Network Cable, Quick Installation Guide, GPL License
Number of Phone Lines
3
Mounting
Desktop
Mount Type
Desktop

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.