
The Grp2614 Is A 4-Line Carrier-Grade Ip Phone Designed w/ Zero-Touch
Mfr # GRP2614
Zoro # G1868033
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Number of Lines
4
Includes
GRP2614 Phone, Handset with Cord, Phone Stand, 12V Power Adapter, Network Cable, Quick Installation Guide, GPL License
Speakerphone
Yes
Mounting Type
Desktop
Wireless Technology
Bluetooth, Wi-Fi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP2614
Zoro #
G1868033
UPC #
-
Country of Origin
Unknown
Details
Item
IP Phone
Number of Lines
4
Includes
GRP2614 Phone, Handset with Cord, Phone Stand, 12V Power Adapter, Network Cable, Quick Installation Guide, GPL License
Speakerphone
Yes
Mounting Type
Desktop
Wireless Technology
Bluetooth, Wi-Fi
Base Unit Connectivity Technology
Corded/Cordless
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
IP Phone Technology
VoIP
Power Source
AC Adapter
Network (RJ-45)
Yes
Communication Protocols
LDAP, PPPoE, SRTP, UDP, TLS, STUN, TCP, LLDP, RTCP, SIP, RTP, NTP, ICMP, IPv6, DHCP, ARP
Handset Connectivity Technology
Corded
Number of Network (RJ-45) Ports
2
PoE (RJ-45) Port
Yes
Display Color
Color
Total Number of Phone Lines
4
Mount Type
Desktop
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.