Zoro Homepage

The Gxp1610 Has A Single Sip Account, Up To 2 Call Appearances, 3 Xml

  • Mfr # GXP1610

  • Zoro # G1858242


product price: $37.49
/ea

Key Features

Color
Black
Speakerphone
Yes
Mounting Type
Wall Mountable
Type
IP Phone
Series
GXP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXP1610
Zoro #
G1858242
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3 in
Width
7.3 in
Depth
8.2 in
Screen Size
3 in

Details

Item
IP Phone
Color
Black
Speakerphone
Yes
Mounting Type
Wall Mountable
Type
IP Phone
Series
GXP
Total Number of Phone Lines
2
Communication Protocols
TCP, DHCP, NTP, RTCP, UDP, TLS, ARP, RARP, SRTP, STUN, SIP, ICMP, PPPoE, LDAP, RTP, LLDP-MED
Base Unit Connectivity Technology
Corded
Power Source
AC Adapter
Number of Network (RJ-45) Ports
2
IP Phone Technology
VoIP
Network (RJ-45)
Yes
Mounting
Wall
Number of Phone Lines
1
Screen Type
LCD
Multiple Conferencing
3
Handset Connectivity Technology
Corded
Mount Type
Wall Mountable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.