Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Gxp2135 Is A Linux-Based Device w/ 8 Dual-Color Xml Programmable

  • Mfr # GXP2135

  • Zoro # G1855582


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Lines
8
Includes
GXP2135 Phone, Handset with Cord, Base Stand, Universal Power Supply, Network Cable, Quick Installation Guide, GPL License
Depth
7.6"
Width
7.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXP2135
Zoro #
G1855582
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
7.6"
Width
7.9"
Height
3.3"

Details

Item
IP Phone
Color
Black
Number of Lines
8
Includes
GXP2135 Phone, Handset with Cord, Base Stand, Universal Power Supply, Network Cable, Quick Installation Guide, GPL License
Speakerphone
Yes
Series
GXP
Caller ID
Yes
Mounting Type
Wall Mountable
Base Unit Connectivity Technology
Corded
Display Color
Color
Network (RJ-45)
Yes
Communication Protocols
RTCP, NTP, STUN, UDP, RTP, PPPoE, LLDP, TCP, LDAP, IPv6, TLS, DHCP, SIP, ICMP, ARP, SRTP
USB
Yes
PoE (RJ-45) Port
Yes
Power Source
AC Adapter
Wireless Technology
Bluetooth
Number of Network (RJ-45) Ports
2
IP Phone Technology
VoIP
Handset Connectivity Technology
Corded/Cordless
Total Number of Phone Lines
8
Mount Type
Wall Mountable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.