The Gxp2140 Brings A Rich And Vibrant Display, And Call Control To
Mfr # GXP2140
Zoro # G1833812
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Lines
4
Mounting Type
Wall Mountable
Speakerphone
Yes
Series
GXP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GXP2140
Zoro #
G1833812
UPC #
694727370135
Country of Origin
Unknown
Dimensions
Width
9"
Height
1.8"
Details
Item
IP Phone
Color
Black
Number of Lines
4
Mounting Type
Wall Mountable
Speakerphone
Yes
Series
GXP
Base Unit Connectivity Technology
Corded
Communication Protocols
ARP, PPPoE, TLS, NTP, STUN, LDAP, UDP, RTP, DHCP, SIP, TCP, SRTP, LLDP, RTCP, ICMP
Handset Connectivity Technology
Corded/Cordless
Number of Network (RJ-45) Ports
2
USB
Yes
Display Color
Color
Network (RJ-45)
Yes
Wireless Technology
Bluetooth
IP Phone Technology
VoIP
Power Source
AC Adapter
PoE (RJ-45) Port
Yes
Mount Type
Wall Mountable
Total Number of Phone Lines
4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.