Zoro Homepage

The Gxp2160 Is A Linux-Based Device w/ 6 Lines, 5 Xml Programmable

  • Mfr # GXP2160

  • Zoro # G1867114


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Lines
6
Width
10.8"
Series
GXP
Height
1.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXP2160
Zoro #
G1867114
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10.8"
Height
1.8"

Details

Item
IP Phone
Color
Black
Number of Lines
6
Series
GXP
Speakerphone
Yes
Mounting Type
Wall Mountable, Desktop
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Wireless Technology
Bluetooth
Handset Connectivity Technology
Corded/Cordless
Power Source
AC Adapter
USB
Yes
Display Color
Color
PoE (RJ-45) Port
Yes
Base Unit Connectivity Technology
Corded
IP Phone Technology
VoIP
Communication Protocols
LDAP, STUN, TLS, ICMP, NTP, LLDP, TCP, DHCP, SRTP, UDP, RTCP, ARP, SIP, PPPoE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.