
The Gxp2170 Is A Powerful High-End Ip Phone Equipped w/ 12 Line Keys,
Mfr # GXP2170
Zoro # G1852353
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Lines
12
Includes
GXP2170 Phone, Handset with Cord, Base Stand, Universal Power Supply, Network Cable, Quick Installation Guide, GPL License
Width
9"
Mounting Type
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GXP2170
Zoro #
G1852353
UPC #
694727370197
Country of Origin
Unknown
Dimensions
Width
9"
Height
1.8"
Depth
8.1"
Details
Item
IP Phone
Color
Black
Number of Lines
12
Includes
GXP2170 Phone, Handset with Cord, Base Stand, Universal Power Supply, Network Cable, Quick Installation Guide, GPL License
Mounting Type
Wall Mountable
Speakerphone
Yes
Caller ID
Yes
Series
GXP
Display Color
Color
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Wireless Technology
Bluetooth
Communication Protocols
NTP, DHCP, SIP, TLS, TCP, RTP, RTCP, SRTP, ARP, STUN, PPPoE, LLDP, UDP, LDAP, IPv6, ICMP
Base Unit Connectivity Technology
Corded
IP Phone Technology
VoIP
Handset Connectivity Technology
Corded/Cordless
USB
Yes
Power Source
AC Adapter
Mount Type
Wall Mountable
Total Number of Phone Lines
12
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.