Zoro Homepage

The Ht813 Is An Analog Telephone Adapter That Features 1 Analog

  • Mfr # HT813

  • Zoro # G2399237


product price: $73.19
/ea

Key Features

Network Standard
10/100Base-T
Ethernet Technology
Fast Ethernet
Number of FXS (RJ-11) Ports
1
PoE (RJ-45) Port
No
Number of FXO (RJ-11) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT813
Zoro #
G2399237
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5.1"
Depth
3.6"
Height
1.1"

Details

Network Standard
10/100Base-T
Ethernet Technology
Fast Ethernet
Number of FXS (RJ-11) Ports
1
PoE (RJ-45) Port
No
Item
VoIP Gateway
Number of FXO (RJ-11) Ports
1
Number of Network (RJ-45) Ports
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.