Shop GRANDSTREAM
See all product information
Create Account
Unmanaged 2.5 Multi-Gigabit Sw
- Mfr # GWN7701M
- Zoro # G823514873
product price:Â
$
81.79
/ea
Key Features
Input Voltage
12 V DC
Speed
1.25 Gbps
Length
7.5 in
Height
1.1 in
Width
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWN7701M
- Zoro #
- G823514873
- UPC #
- -
- Country of Origin
- Unknown
- Input Voltage
- 12 V DC
- Item
- Ethernet Switch
- Speed
- 1.25 Gbps
Dimensions
- Length
- 7.5 in
- Height
- 1.1 in
- Width
- 3.9 in
Description
Unmanaged 2.5 Multi-Gigabit Switch, 8 x 2.5 GigE, 1 x SFP+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.