Shop GRANDSTREAM
See all product information
Create Account
Unmanaged Network Switch, 16 x
- Mfr # GWN7702P
- Zoro # G423514983
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Width
7.1 in
Input Voltage
120 V AC
Height
1.7 in
Speed
128 Mbps
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWN7702P
- Zoro #
- G423514983
- UPC #
- -
- Country of Origin
- Unknown
- Input Voltage
- 120 V AC
- Speed
- 128 Mbps
- Item
- Ethernet Switch
Dimensions
- Width
- 7.1 in
- Height
- 1.7 in
- Length
- 11 in
Description
Unmanaged Network Switch, 16 x GigE (8 x PoE) GWN7702P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.