Zoro Homepage

Webcam

  • Mfr # GUV3100

  • Zoro # G416480196


product price: $23.15
/ea

Key Features

Image Sensor Type
CMOS
Device Supported
Computer, Notebook
Maximum Frame Rate
30 fps
Host Interface
USB 2.0
Microphone
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUV3100
Zoro #
G416480196
UPC #
6947273703358
Country of Origin
China

Details

Item
Webcam
Image Sensor Type
CMOS
Device Supported
Computer, Notebook
Maximum Frame Rate
30 fps
Host Interface
USB 2.0
Microphone
Yes
Effective Resolution
2 Megapixel
Resolution
1920 x 1080
Focus Modes
Fixed Focus

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.