Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Over Steel Canner 21 qt White

  • Mfr # 323201

  • Zoro # G921729681


product price: $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323201
Zoro #
G921729681
UPC #
785403005837
Country of Origin
Mexico

Description

This Multiuse canner includes a Heavy duty canner a jar rack and a glass lid with Temperature indicator knob. The canner features a 2x layer porcelain surface with a durable steel core that provides excellent heat distribution. 21-Quart Water Bath Canner with thermometer glass lid - Multiuse as Stock Pot. Durable 2x layer enamel-on-steel construction heats quickly and efficiently. Side sturdy loop handles help ensure safe secure transport. Safe to use on ALL stovetops including Induction. Chromed Steel Jar Rack - Makes lifting jars out easy and is collapsible to save space. Holds up to 7-quart jars 9-pint jars or 12 one-half pint jars. Temperature indicator Knob - Helps monitor the canning process with precision based on temperature. Glass lid - See-trough lid to monitor your canning process closely. Not recommended for use on the oven. The porcelain surface is naturally non-stick and will not alter the color taste or nutritional value of your food. There is no PTFE PFOA or other unhealthy chemical in our products. 2x Enameled Steel resists up to 932F which allow you to use it widely indoor and outdoor. It is oven-safe can be used in most stoves and placed directly on fire. Enamelware is resistant to scratches caused by washing fibers and steel utensils providing shine and durability to your pieces for a long time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.