Granny Jo 1405 Lightweight Wheelchair Blanket

  • Mfr # 1405

  • Zoro # G804131808


product price:  $28.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405
Zoro #
G804131808
UPC #
896763002623
Country of Origin
China

Description

Wedgewood Blue Wheelchair Blanket has two hook and loop straps on each side to secure the blanket to the chair, a front pocket, and hook and loop patch for securing behind the legs.

Features
  • Ultra-soft fabric.
  • Attaches to the wheelchair with two hook an loop straps on each side.
  • Machine washable
  • Length - 42 in.
  • Height - 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.