
Garant 7016805 19 x 50 in. Poly Foldable Snow Shovel - Pack of 6
Mfr # 7016805
Zoro # G303979543
product price: $266.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7016805
Zoro #
G303979543
UPC #
55636846027
Country of Origin
Canada
Description
19 x 50 in. Poly Foldable Snow Shovel
This Garant snow cleaning tool is ideal for pushing and shoveling snow in great comfort. Its foldable handle is perfect for urban shovelers, as well as for the ones who like their tools nicely stored. Compact to offer a good storage option but full-size for an efficient cleaning, the foldable handle shovel is the perfect tool. Combining the best features of a scoop and a pusher, the 19'' poly blade pushes and contains a good capacity of snow: It is adaptable to your needs and space.
Features- Compact for storage at home or in car and full-size for a comfortable use
- Ideal to push and scoop snow
- Sturdy folding handle with locking sleeve
- Handle Material: Steel
- Blade Color: Red
- Blade Width: 19"
- Blade material: Poly
- Overall Length: 50"
- Country of Origin: Canada
- Weight: 4.6 lbs
- pack of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.