Zoro Homepage

Charge Controller

  • Mfr # GS-PWM-10A-IP68

  • Zoro # G413324592


product price: $25.79
/ea

Key Features

Battery Type
AGM, Flooded Lead Acid, Gel Cell
IP Rating
IP68
No-Load Loss
8 mA
Overall Depth
1.7 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-PWM-10A-IP68
Zoro #
G413324592
UPC #
00817732012696
Country of Origin
China

Dimensions

Overall Depth
1.7 in
Overall Width
3 in
Overall Height
0.7 in

Details

Item
Charge Controller
Battery Type
AGM, Flooded Lead Acid, Gel Cell
IP Rating
IP68
No-Load Loss
8 mA
Maximum Current
10 A
Maximum Operating Temperature
140 Degrees F
Maximum Battery Charging Voltage
12 V DC
Compatible with Brand
Grape Solar
Minimum Operating Temperature
-31 Degrees F
Maximum Solar Input Voltage
30 V DC

Description

Charge Controller, Maximum Current 10 A, Maximum Solar Input Voltage 30 V DC, Maximum Battery Charging Voltage 12 V DC, Battery Type AGM, Flooded Lead Acid, Gel Cell, IP Rating IP68, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -31 Degrees F, Overall Depth 1.7 in, Overall Height 0.7 in, Overall Width 3 in, No-Load Loss 8 mA, Compatible with Brand Grape Solar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.