Zoro Homepage

Fuse, PK10

  • Mfr # GS-FUSE-15A

  • Zoro # G212486064


product price: $169.99
/pk 10, $17.00/ea
Free Shipping & Returns

Key Features

Connection Type
MC4
Maximum Current
15 A
Gender
Female, Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-FUSE-15A
Zoro #
G212486064
UPC #
-
Country of Origin
China

Details

Item
Fuse
Connection Type
MC4
Maximum Current
15 A
Gender
Female, Male

Description

Fuse, Connection Type MC4, Contact Material Not Applicable, Maximum Current 15 A, Wire Size Not Applicable, Wire Length Not Applicable, Gender Female, Male, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.