Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverter

  • Mfr # Xantrex Prowatt SW 2000 - 806-1220

  • Zoro # G812840761


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Features
Low Voltage Alarm (11V DC), Low Voltage Shutdown (10.5V DC), Over Load Shut Down
Standards
UL 458
Outlet Type
GFCI
Output Voltage
104 to 127V AC
Continuous Output Power
1,800 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Xantrex Prowatt SW 2000 - 806-1220
Zoro #
G812840761
UPC #
00715535894221
Country of Origin
China

Dimensions

Overall Width
11 3/4 in
Overall Depth
13 3/4 in
Overall Height
3 7/8 in

Details

Item
Inverter
Features
Low Voltage Alarm (11V DC), Low Voltage Shutdown (10.5V DC), Over Load Shut Down
Standards
UL 458
Outlet Type
GFCI
Output Voltage
104 to 127V AC
Continuous Output Power
1,800 W
Input Current
200 A
Peak Output Power
3,000 W
Output Form
Pure Sine Wave
Application
Computers, LCD TV's, Microwaves, Power Tools, Rechargeable Batteries, Satellite Dishes
Maximum Operating Temperature
104 Degrees F
Apparent Power Rating
2,400 VA
DC Connection
Battery
Input Voltage
10.5 to 15.5V DC
Output Current
15 A
Output Connection
USB Port
Number of Outlets
2
Fused
Yes
Efficiency
90 %
Minimum Operating Temperature
32 Degrees F
Output Frequency
60 Hz
Type of Indicator
Green LED; Red LED
Number of Standard USB Ports
1

Description

Inverter, Features Low Voltage Alarm (11V DC), Low Voltage Shutdown (10.5V DC), Over Load Shut Down, Output Form Pure Sine Wave, DC Connection Battery, Continuous Output Power 1,800 W, Peak Output Power 3,000 W, Number of Outlets 2, Input Voltage 10.5 to 15.5V DC, Output Voltage 104 to 127V AC, Output Frequency 60 Hz, Efficiency 90 Percent, Overall Depth 13 3/4 in, Overall Height 3 7/8 in, Overall Width 11 3/4 in, Outlet Type GFCI, Number of Standard USB Ports 1, Apparent Power Rating 2,400 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.