Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Grape Solar Monocrystalline Solar Panel, 72 Cells, 4mm PV GS-S-105-FAB8

Monocrystalline Solar Panel, 72 Cells, 4mm PV (Discontinued)

  • Mfr # GS-S-105-FAB8
  • Zoro # G7902894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-S-105-FAB8
Zoro #
G7902894
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3 ft
Depth
1 37/64 in
Width
26 3/8 in
Height
40 5/32 in

Details

Item
Solar Panel
Cell Type
Monocrystalline
Number of Cells
72
Connector
4mm PV
Open Circuit Voltage
21.9V DC
Short Circuit Current
6.13A
Power Tolerance
-5% to +5%
Weight
19.60 lb
Frame
Yes
Nominal Output Power
105W

Description

Solar Panel, Number of Cells 72, Connector 4mm PV, Cable Length 3 ft, Cell Type Monocrystalline, Weight 19.60 lb, Power Tolerance -5 Percent to +5 Percent, Short Circuit Current 6.13A, Open Circuit Voltage 21.9V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.