Ring Lug Cables, 10 AWG, Black/Red, 5 ft
Mfr # GS-CBL-CC-5
Zoro # G712486076
product price: $22.59
/eaKey Features
Wire Size
10 AWG
Voltage
1 kV
Conductor Insulation Color
Black, Red
Wire Length
5 ft
Compatible with Series
STAR Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-CBL-CC-5
Zoro #
G712486076
UPC #
00855172003614
Country of Origin
China
Dimensions
Wire Size
10 AWG
Wire Length
5 ft
Details
Item
Ring Lug Cables
Voltage
1 kV
Conductor Insulation Color
Black, Red
Compatible with Series
STAR Series
Product Type
Cable Set
Connection Type
Bare Wire, Lug
Number of Strands
7
Conductor Design
Stranded
Conductor Insulation Material
PVC
Number of Conductors
2
Description
Ring Lug Cables, Product Type Cable Set, Wire Length 5 ft, Wire Size 10 AWG, Connection Type Bare Wire, Lug, Compatible with Series STAR Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.