Zoro Homepage
This item is Discontinued.
Grape Solar Solar Charge Controller, 100VDC, 20A GS-MPPT-ZENITH-20

Solar Charge Controller, 100VDC, 20A (Discontinued)

  • Mfr # GS-MPPT-ZENITH-20
  • Zoro # G9323420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-MPPT-ZENITH-20
Zoro #
G9323420
UPC #
817732013020
Country of Origin
China

Dimensions

Depth
2 3/8 in
Height
8 1/4 in
Width
6 in

Details

Item
Solar Charge Controller
Operating Temp.
-31 Degrees to 113 Degrees F
Max. Battery Charging Voltage
24V DC
Max. Solar Input Voltage
100V DC
Interface
RS232
Green Environmental Attribute
Product is Powered by Renewable Energy
No-Load Loss
100mA @24V DC, 58mA @12V DC
IP Rating
IP32
Battery Type
Flooded Lead Acid, Gel Cell, Lithium Ion, Sealed Lead Acid
Features
Large LCD Screen, Power Point Tracking Algorithms and Advanced Digital Power Supply Technology, TVS Lightning Protection
Max. Current
20 A

Description

Solar Charge Controller, Battery Type Flooded Lead Acid, Gel Cell, Lithium Ion, Sealed Lead Acid, IP Rating IP32, Interface RS232, No-Load Loss 100mA @24V DC, 58mA @12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.