Zoro Homepage
This item is Discontinued.
Grape Solar Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead GS-FLEX-50W

Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (Discontinued)

  • Mfr # GS-FLEX-50W
  • Zoro # G5497340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-FLEX-50W
Zoro #
G5497340
UPC #
817732012979
Country of Origin
Indonesia

Dimensions

Overall Width
21.89 in
Overall Height
25.83 in
Overall Depth
0.19 in
Cable Length
18 in
Width
21 1/16 in
Depth
1/8 in
Height
22 5/8 in

Description

Solar Panel, Maximum Power Point 50 W, Number of Cells 32, Voltage @ Maximum Power Point 17.6 V, Current @ Maximum Power Point 2.8 A, Connector MC4, Cable Length 18 in, Overall Height 25.83 in, Overall Width 21.89 in, Overall Depth 0.19 in, Compatible with Series GS-Star, Cell Type Monocrystalline, Compatible with Brand Grape Solar, Weight 2.2 lb, Power Tolerance +/-3 Percent, Short Circuit Current 2.95 A, Standards CE Certified, Open Circuit Voltage 21.5 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.