Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Panel Cable, 10 AWG, 15 ft

  • Mfr # GS-MC4-15

  • Zoro # G712840755


product price: $19.39
/ea

Key Features

Voltage
1 kV
Wire Size
10 AWG
Connection Type
MC4
Product Type
Extension Cable
Wire Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-MC4-15
Zoro #
G712840755
UPC #
00855172003416
Country of Origin
China

Dimensions

Wire Size
10 AWG
Wire Length
15 ft

Details

Item
Solar Panel Cable
Voltage
1 kV
Connection Type
MC4
Product Type
Extension Cable
Compatible with Series
STAR Series
Conductor Insulation Color
Black
Number of Strands
7
Conductor Design
Stranded
Number of Conductors
1
Conductor Insulation Material
PVC

Description

Solar Panel Cable, Product Type Extension Cable, Wire Length 15 ft, Wire Size 10 AWG, Connection Type MC4, Compatible with Series STAR Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.