Zoro Homepage
This item is Discontinued.
Grape Solar Solar Panel Kit, 1060W, 31.2V DC, 8.23A GS-6404-KIT

Solar Panel Kit, 1060W, 31.2V DC, 8.23A (Discontinued)

  • Mfr # GS-6404-KIT
  • Zoro # G9900231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-6404-KIT
Zoro #
G9900231
UPC #
-
Country of Origin
Unknown

Details

Item
Solar Panel Kit
Nominal Output Power
1060W
Cell Type
Monocrystalline
Panel Max. Power Point Voltage
31.2V DC
Panel Max. Power Point Current
8.23A
Number of Cells
60
Includes
Flat Roof Mounting, (4) 265W Solar Panels Mfr. No. 31ED01, (4) Enphase Microinverters, (4) Trunk Cables, Watertight Cap, Enphase Envoy Monitor Gateway, Midnite Mfr. No. MNPV3 Combiner Box, Unirac RM Ballasted Racking System with (25) Ballast Trays, (80) Module Clips, (80) Hex Bolts
Mounting Hardware
Included
Power Rating
1060W
Battery Capacity
8.23A
Number of Solar Panels
4
Green Environmental Attribute
Product Contributes to Providing Renewable Energy
Mounting
Flat Roof
Weight
392 lb
Power Tolerance
0% to +3%
Short Circuit Current
9.06
Open Circuit Voltage
38
Individual Solar Panel Wattage
265W
Voltage
31.2VAC
Max. Power Point Voltage
31.2VDC

Description

Solar Panel Kit, Number of Cells 60, Number of Solar Panels 4, Includes Flat Roof Mounting, (4) 265W Solar Panels Mfr. No. 31ED01, (4) Enphase Microinverters, (4) Trunk Cables, Watertight Cap, Enphase Envoy Monitor Gateway, Midnite Mfr. No. MNPV3 Combiner Box, Unirac RM Ballasted Racking System with (25) Ballast Trays, (80) Module Clips, (80) Hex Bolts, Cell Type Monocrystalline, Open Circuit Voltage 38, Weight 392 lb, Power Tolerance 0 Percent to +3 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.