Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-200-KIT
Zoro #
G9091921
UPC #
-
Country of Origin
Unknown
Details
Item
Solar Panel Kit
Number of Solar Panels
2
Mounting
Ground
Weight
51 lb
For Use With
Laptops, LED Lights, Pumps, Small Electronic Devices
Enclosure Material
Aluminum
Mounting Hardware
Not Included
Modes of Operation
Always On
Green Environmental Attribute
Product is Solely Powered by Solar Energy
Panel Max. Power Point Current
5.56A
Panel Max. Power Point Voltage
18.0V DC
Nominal Output Power
200W
Includes
(2) 10A Inline Fuses, (2) 100W Solar Panels, 40 A Charge Controller, 5 ft Charge Controller to Battery Cables, 6 in Cables with 4mm PV Connector Bare Ends, Parallel 4mm PV Connectors
Features
Unique Frame Design with Strong Mechanical Strength
Voltage
18.0V DC
Individual Solar Panel Wattage
100W
Description
Solar Panel Kit, Number of Solar Panels 2, Includes (2) 10A Inline Fuses, (2) 100W Solar Panels, 40 A Charge Controller, 5 ft Charge Controller to Battery Cables, 6 in Cables with 4mm PV Connector Bare Ends, Parallel 4mm PV Connectors, Modes of Operation Always On, Weight 51 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.