Polycrystalline Solar Panel Kit, 18.0V DC, 36 Cells, MC4 (Discontinued)
- Mfr # GS-200-KIT
- Zoro # G8486581
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-200-KIT
Zoro #
G8486581
UPC #
00817732012276
Country of Origin
Unknown
Dimensions
Cable Length
35-3/8
Description
Solar Panel Kit, Number of Cells 36, Number of Solar Panels 2, Includes (2)100W Solar Panels, 35A Charge Controller, 450W Inverter, 6 in Cables with 4mm PV Connector/Bare Ends, 5 ft Charge Controller to Battery Cables, 5 ft Inverter to Battery Cables, Parallel 4mm PV Connectors, Cell Type Polycrystalline, Open Circuit Voltage 21.9, Weight 39 lb, Power Tolerance 0 Percent to +6 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.