Grape Solar

Monocrystalline Solar Panel Kit, 800 W, 20.3V DC, 9.85 A, 36 Cells (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Solar Panels

Key Features

  • Maximum Power Point 800 W
  • Cell Type Monocrystalline
  • Voltage @ Maximum Power Point 81.2 V DC
  • Current @ Maximum Power Point 9.85 A
  • Number of Cells 36
See all product information

Product Information

Details

Item Solar Panel Kit
Maximum Power Point 800 W
Cell Type Monocrystalline
Voltage @ Maximum Power Point 81.2 V DC
Current @ Maximum Power Point 9.85 A
Number of Cells 36
Panel Max. Power Point Voltage 20.3V DC
Mounting Hardware Not Included
Modes of Operation MPPT Charge Controller
Includes (4) 200W Solar Panels, (4) 20A Fuses, 2000W/80A Pure Sine Waveverter/Charger, 5 ft 10 AWG Cable Pair, 5 ft 4 AWG 3/8 Lugs Cable Pair, 6 in (4 mm) PV Connector to Bare Wire Pair, GFCI Outlet, MPPT 60A Charge Controller, PV 4 Module 4 mm PV Connector Cable Pair, Remote Control
Nominal Output Power 800W
Number of Solar Panels 4
Features Anodized Frame, Monocrystalline Panels, Weatherproof Panel
For Use With 12-Volt Batteries, Boats, Deep Cycle Batteries including Lithium-Ion, Off-Grid Power Applications Including Cabins, Operating LED Lights, RVs, Small Electronic Devices, Small Pumps
Enclosure Material Aluminum
Panel Max. Power Point Current 9.85A
Weight 181 lb
Compatible with Series GS-Star
Total System Power Output 800 W
Includes Mounting Hardware No
Solar Panel Frame Material Aluminum
Battery Voltage 12 V DC
Individual Solar Panel Wattage 200W
Voltage 12.0V DC
Includes Battery No

Description

Solar Panel Kit, Maximum Power Point 800 W, Total System Power Output 800 W, Battery Capacity Not Applicable, Includes Battery No, Number of Cells 36, Voltage @ Maximum Power Point 81.2 V DC, Current @ Maximum Power Point 9.85 A, Compatible with Series GS-Star, Number of Solar Panels 4, Mounting Type Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products