Zoro Homepage
This item is Discontinued.
Grape Solar Solar Panel Kit, 8480W, 31.2V DC, 8.23A GS-6428-KIT

Solar Panel Kit, 8480W, 31.2V DC, 8.23A (Discontinued)

  • Mfr # GS-6428-KIT
  • Zoro # G9900161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-6428-KIT
Zoro #
G9900161
UPC #
-
Country of Origin
Unknown

Details

Item
Solar Panel Kit
Nominal Output Power
8480W
Cell Type
Monocrystalline
Panel Max. Power Point Voltage
31.2V DC
Panel Max. Power Point Current
8.23A
Number of Cells
60
Weight
2585 lb
Battery Capacity
8.23A
Includes
Ground Mounting, (32) 265W Solar Panels Mfr. No. 31ED01, (32) Enphase Microinverters, (35) Trunk Cables, (2) Watertight Caps, Enphase Envoy Monitor Gateway, Midnite Mfr. No. MNPV3 Combiner Box, Unirac U-LA Ground Mount System with HD Rails, Clamps, Brackets, Caps, Sliders, Braces, Clips, Lugs
Power Rating
8480W
Mounting Hardware
Included
Number of Solar Panels
32
Green Environmental Attribute
Product Contributes to Providing Renewable Energy
Mounting
Ground
Open Circuit Voltage
38
Short Circuit Current
9.06
Power Tolerance
0% to +3%
Max. Power Point Voltage
31.2VDC
Voltage
31.2VAC
Individual Solar Panel Wattage
265W

Description

Solar Panel Kit, Number of Cells 60, Number of Solar Panels 32, Includes Ground Mounting, (32) 265W Solar Panels Mfr. No. 31ED01, (32) Enphase Microinverters, (35) Trunk Cables, (2) Watertight Caps, Enphase Envoy Monitor Gateway, Midnite Mfr. No. MNPV3 Combiner Box, Unirac U-LA Ground Mount System with HD Rails, Clamps, Brackets, Caps, Sliders, Braces, Clips, Lugs, Cell Type Monocrystalline, Open Circuit Voltage 38, Weight 2585 lb, Power Tolerance 0 Percent to +3 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.