Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chart, 10 In, Grid Only, 7 Day, PK100

  • Mfr # CLH GDSV0394U100

  • Zoro # G2297303


product price: $40.49
/pk 100, $0.40/ea

Key Features

Chart Size (In.)
10 in
Range
GRID ONLY NO RANGES
Recording Time (Day)
7
For Use With
Eurotherm Chessell Recorders
Time Recorded
7 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLH GDSV0394U100
Zoro #
G2297303
UPC #
-
Country of Origin
United States

Dimensions

Chart Size (In.)
10 in
Circular Chart Diameter
10 in

Details

Item
Circular Paper Chart
Range
GRID ONLY NO RANGES
Recording Time (Day)
7
For Use With
Eurotherm Chessell Recorders
Time Recorded
7 day
Product Type
Circular Paper Chart
Compatible with Brand
Eurotherm Chessell
Units Measured
No Units
Number of Charts Included
100

Description

Circular Paper Chart, Compatible with Manufacturer Model Number 390, 392, 394, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.