Chart, 11.875 In, 30 to 230, 1 Day, PK100
Mfr # PW 00215305
Zoro # G2132986
product price: $48.69
/pk 100, $0.49/eaKey Features
Chart Size (In.)
11.8 in
Range
30 to 230
Recording Time (Day)
1
For Use With
Partlow Recorders
Grid Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PW 00215305
Zoro #
G2132986
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
11.8 in
Circular Chart Diameter
11.88 in
Details
Item
Circular Paper Chart
Range
30 to 230
Recording Time (Day)
1
For Use With
Partlow Recorders
Grid Color
Black
Time Recorded
24 hr
Number of Charts Included
100
Units Measured
Generic Number Units
Highest Generic Number Recorded
230
Compatible with Brand
Partlow
Lowest Generic Number Recorded
30
Compatible with Series
Universal
Product Type
Circular Paper Chart
Increment of Variation
20
Description
Circular Paper Chart, Compatible with Manufacturer Model Number MRC 8000, Compatible with Series Universal, Lowest Generic Number Recorded 30, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded 230, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.