Chart, 11.875 In, No Range, PK100
Mfr # PW 00215208
Zoro # G2971263
product price: $57.89
/pk 100, $0.58/eaKey Features
Chart Size (In.)
11.8 in
Range
NO RANGE
For Use With
Partlow Recorders
Number of Charts Included
100
Product Type
Circular Paper Chart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW 00215208
Zoro #
G2971263
UPC #
-
Country of Origin
United States
Dimensions
Chart Size (In.)
11.8 in
Circular Chart Diameter
11.88 in
Details
Item
Circular Paper Chart
Range
NO RANGE
For Use With
Partlow Recorders
Number of Charts Included
100
Product Type
Circular Paper Chart
Compatible with Brand
Partlow
Units Measured
No Units
Description
Circular Paper Chart, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Pressure Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.